Sheffield Outdoor 2 Light Curved Wall Bracket Black, Clear Diffuser IP44 2700K

Order Code: ZT3310938S

£99.99 Inc VAT (20%)


Description

Sheffield Outdoor 2 Light Curved Wall Bracket Black, Clear Diffuser IP44 2700K | Features: Finish: Black, Clear | Material: Die Cast Aluminium, Glass | IP Rating: IP44 | Height: 24cm | Max Height: 23.5cm | Width: 10cm | Projection: 10cm | Diameter: 6.5cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: Yes | Dimmable: Yes - Dimmable Bulbs Required | Kelvin: 2700K (Very warm white) | Lumens: 460Lm | Weight: 1kg | Wattage (max) : 3W

See full description
Specifications for Sheffield Outdoor 2 Light Curved Wall Bracket Black, Clear Diffuser IP44 2700K
  • IP Rating
    IP44
  • Lamp Type
    GU10
  • Colour
    Black
  • Lumens
    460lm
  • Material
    Die Cast Aluminium, Glass
  • Bulb Included
    Yes
  • Finish
    Black, Clear
  • Maximum Wattage
    3W
  • Colour Temperature
    2700K
    2700K (Very warm white)
  • Max Height
    23.5cm
  • Product Type
    Outdoor Wall Bracket
  • Diameter
    6.5cm
  • Weight
    1kg
  • No. of Lamps
    2
  • Width
    10cm
  • Height
    24cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome