Soun Outdoor Led Dark Grey Recessed Wall Lamp IP65

Order Code: ZT3325086S

£179.99 Inc VAT (20%)


Description

Soun Outdoor Led Dark Grey Recessed Wall Lamp IP65 | Description: This recessed outdoor wall light shine light in a downwards direction, while allowing it to spread on its descent. The open-fronted feature of the fitting is what facilitates this light spread, making the fitting more effective in its purpose of adding safety and ambiance outside at night. The fitting is ideal for mounting along a pathway stairway. Recessed box and driver included. Available in dark grey and white finishes. | Features: Finish: Dark Grey, IP Rating: IP65, Height (cm) : 7.3, Length (cm) : 23.9, Width (cm) : 10.5, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 290, Wattage (max) : 5, Weight (kg) : 0.8, Bulb Included: Yes

See full description
Specifications for Soun Outdoor Led Dark Grey Recessed Wall Lamp IP65
  • Lamp Type
    LED
  • Maximum Wattage
    5
  • Height
    7.3cm
  • Finish
    Dark Grey
  • IP Rating
    IP65
  • Colour Temperature
    3000
  • Bulb Included
    Yes
  • Number of Lights
    1
  • Product Type
    Outdoor Wall Light
  • Weight
    0.8kg
  • Width
    10.5cm
  • Length
    23.9cm
  • Lumens
    290

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome