Swift Resin 2 Light Wall Graphite IP65

Order Code: ZT3310338S

£52.99 Inc VAT (20%)


Description

Swift Resin 2 Light Wall Graphite IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 19.5cm | Width: 11cm | Projection: 8.5cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 7W

Specifications for Swift Resin 2 Light Wall Graphite IP65
  • Width
    11cm
  • IP Rating
    IP65
  • Product Type
    Wall Light
  • Lamp Type
    GU10
  • Number of Lamps
    2
  • Finish
    Graphite
  • Projection
    8.5cm
  • Height
    19.5cm
  • Bulb Included
    No
  • Maximum Wattage
    7W