Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Turin Outdoor Bulkhead Wall Light Round Black IP65 E27
By Netlighting
Order Code:
ZT3315238S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/turin-outdoor-bulkhead-wall-light-round-black-ip65-e27/p/ZT3315238S
Add to quotation
View all Outdoor Wall Lights
Description
Turin Outdoor Head Wall Light Round Black Ip65, E27
Specifications
Specifications for Turin Outdoor Bulkhead Wall Light Round Black IP65 E27
Material
Die Cast Aluminium
Dimmable
Yes with Dimmable Bulbs
IP Rating
IP65
Number of Lights
1
Lamp Type
E27
Maximum Wattage
60W
Finish
Black
Diameter
24cm
Product Type
Bulkhead Wall Light