Overload Relay Thermal TA110DU90 Class 10A 65-90A

Order Code: ZT5104365S

£309.99 Inc VAT (20%)


Description

ABB OVERLOAD RELAY THERMAL TA110DU90 CLASS 10A 65-90A Overload Relays Large (DESTO) (1700007) 1SAZ411201R1001

Specifications for Overload Relay Thermal TA110DU90 Class 10A 65-90A
  • Voltage Rating
    690.0V
  • Adjustable Current Range
    65.00 - 90.00A
  • Release Class
    CLASS 10 A
  • Mounting Type
    Direct attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome