Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Overload Relays
Relay Overload 1 Make + 1 Break Aux 2.4-4A Contacts
By Eaton
Order Code:
ZT5097346S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/electrical-and-lighting/overload-relays/relay-overload-1-make-%2B-1-break-aux-2-4-4a-contacts/p/ZT5097346S
Add to quotation
View all Overload Relays
Description
Eaton RELAY OVERLOAD 1 MAKE + 1 BREAK AUX 2.4-4A CONTACTS Overload Relays & Accessories 14518
Specifications
Specifications for Relay Overload 1 Make + 1 Break Aux 2.4-4A Contacts
Mounting Type
Direct attachment
Voltage Rating
690V
Adjustable Current Range
2.4 - 4A
Release Class
CLASS 10 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome