Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Overload Relays
Relay Thermistor Overload Manual 240V 50-60HZ Reset
By Eaton
Order Code:
ZT5104554S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/overload-relays/relay-thermistor-overload-manual-240v-50-60hz-reset/p/ZT5104554S
Add to quotation
View all Overload Relays
Description
Eaton RELAY THERMISTOR OVERLOAD MANUAL 240V 50-60HZ RESET Overload Relays & Accessories 66167
Specifications
Specifications for Relay Thermistor Overload Manual 240V 50-60HZ Reset
Width
23mm
Depth
103mm
Height
83mm
Type of Electric Connection
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome