Abbano Cylindrical Pendant Ceiling 5 Light Black Brushed Brass | Features: Finish: Black Brushed Brass | Material: Lampshade Velour Brass | IP Rating: IP20 | Height: 103cm | Width: 60cm | Depth: 60cm | Lamp Type: E14 | No. of Lamps: 5 | Weight: 3.6kg | Wattage (max) : 7W