Coretto 1 Light Dome Ceiling Pendant Brushed Copper E27 EU Stock

Order Code: ZT4907653S

£99.99 Inc VAT (20%)


Description

Coretto 1 Light Dome Ceiling Pendant Brushed Copper E27 - EU Stock | Description: This fitting has a brushed copper finish shade which adds spice and bright colour to its surroundings. This simple single pendant will provide the necessary light without fuss. The white inner of the shade enhances the brightness of the fitting. The fitting is ideal as the main light fitting in any room be it kitchen living room or dining room. Class two. | Features: Finish: Brushed Copper Material: Steel IP Rating: IP20 Height (cm) : 110 Diameter (cm) : 17 No. of Lights: 1 Lamp Type: E27 Dimmable: Yes Wattage (max) : 1 x 60W Weight (kg) : 0.711 Class: 2 (Double Insulated)

See full description
Specifications for Coretto 1 Light Dome Ceiling Pendant Brushed Copper E27 EU Stock
  • Product Type
    Ceiling Pendant
  • Material
    Steel
  • Height
    110cm
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Finish
    Brushed Copper
  • Diameter
    17cm
  • Maximum Wattage
    1 x 60W
  • Lamp Type
    E27
  • Number of Lights
    1
  • Weight
    0.71kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome