Cotswold Dome Pendant Ceiling Light - Natural Ash Brushed Aged Brass Plate Clear Glass

Order Code: ZT5468177S

£133.99 Inc VAT (20%)


Description

Cotswold Dome Pendant Ceiling Light Natural Ash Brushed Aged Brass Plate Clear Glass 1x E27 | Description: This delicately flared shape clear glass and natural ash wood pendant will add a touch of country luxe to your interior. With wooden top detail and ceiling cover both turned from solid wood suspended from a fully adjustable chain with black braided fabric flex and brushed aged brass details. Perfect for kitchen and dining rooms or equally as suited to lounge and bedroom spaces. | Features: Finish: Natural Ash Brushed Aged Brass Plate Clear Glass Material: Ash Wood & Steel & Glass IP Rating: IP20 Min Height: 45cm Max Height: 153cm Diameter: 29cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: Yes Wattage: 10W

See full description
Specifications for Cotswold Dome Pendant Ceiling Light - Natural Ash Brushed Aged Brass Plate Clear Glass
  • Dimmable
    Yes
  • Material
    Glass
    Ash Wood
    Steel
  • Bulb Included
    No
  • Finish
    Clear Glass
    Natural Ash
    Brushed Aged Brass Plate
  • Diameter
    29cm
  • Lamp Type
    E27
  • Product Type
    Pendant Ceiling Light
  • Min Height
    45cm
  • Max Height
    153cm
  • Wattage
    10W
  • No. of Lamps
    1
  • IP Rating
    IP20