Cotton Globe Pendant Ceiling Light White 40cm | Features: Finish: White | Material: AluminumMetal | IP Rating: IP20 | Height: 235.5cm | Diameter: 40cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Kelvin: 3000K | Weight: 2.6kg | Wattage (max) : 42W