Duo Integrated LED Pendant Ceiling Light White 3000K

Order Code: ZT3948999S

£163.99 Inc VAT (20%)


Description

Duo Integrated LED Pendant Ceiling Light White 3000K | Description: Lamp formed by two hanging discs with perimeter light. Made of metal finished in matt black and white. Opal acrylic diffuser. 9W LEDs. 530lm. 3, 000k | Features: Finish: White, Material: Aluminum, Metal, Acrylic., Height: 15cm, Min Height: 40cm, Max Height: 120cm, Width: 23cm, Depth: 12cm, Lamp Type: Integrated LED, No. of Lamps: 2, Bulb Included: Yes, Kelvin: 3000K, Lumens: 530, Weight: 0.92kg, Wattage (max) : 9W

See full description
Specifications for Duo Integrated LED Pendant Ceiling Light White 3000K
  • Maximum Wattage
    9W
  • Bulb Included
    Yes
  • Height
    15cm
  • Finish
    White
  • No. of Lamps
    2
  • Material
    Metal
    Acrylic
    Aluminum
  • Width
    23cm
  • Weight
    0.92kg
  • Max Height
    120cm
  • Depth
    12cm
  • Min Height
    40cm
  • Colour Temperature
    3000K
  • Product Type
    Pendant Ceiling Light
  • Lamp Type
    Integrated LED
  • Lumens
    530