Highclere Multi Arm Pendant Ceiling Light - Vintage Brass Natural Linen

Order Code: ZT5468185S

£359.99 Inc VAT (20%)


Description

Highclere Multi Arm Pendant Ceiling Light Vintage Brass Natural Linen 8x E14 | Description: The Highclere 8 light pendant is a sophisticated mix of a single large natural linen fabric shade with matching colour cotton inner and vintage brass plated metalwork. This statement light is the perfect timeless addition to modern and classic homes. | Features: Finish: Vintage Brass Natural Linen Material: Fabric & Steel IP Rating: IP20 Min Height: 55cm Max Height: 174.5cm Diameter: 70cm Lamp Type: E14 No. of Lamps: 8 Bulb Included: No Dimmable: Yes Wattage: 6W

See full description
Specifications for Highclere Multi Arm Pendant Ceiling Light - Vintage Brass Natural Linen
  • Diameter
    70cm
  • Wattage
    6W
  • Bulb Included
    No
  • Product Type
    Pendant Ceiling Light
  • IP Rating
    IP20
  • Lamp Type
    E14
  • No. of Lamps
    8
  • Max Height
    174.5cm
  • Dimmable
    Yes
  • Min Height
    55cm
  • Material
    Fabric & Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome