Hinkley Ascher 3 Light Pendant Polished Nickel

Order Code: ZT4905282S

£739.99 Inc VAT (20%)


Description

Hinkley Ascher 3 Light Pendant Polished Nickel | Description: Ascher dazzles with a brilliant faceted solid crystal center column and stunning crystal bobeches. The streamlined arms in a luxe Polished Nickel finish and optional black organza shades reinforce its sleek chic transitional design. | Features: Finish: Polished Nickel Material: Crystal Height: 59cm Min Height: 67.30 Max Height: 374.90 Diameter: 53.90 Lamp Type: E14 Number of Lights: 3 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 6.57

See full description
Specifications for Hinkley Ascher 3 Light Pendant Polished Nickel
  • Diameter
    53.9
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Height
    59cm
  • Max Height
    374.9
  • Material
    Crystal
  • Finish
    Polished Nickel
  • Weight
    6.57kg
  • Maximum Wattage
    60W
  • Number of Lights
    3
  • Lamp Type
    E14
  • Min Height
    67.3
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome