Logan 12cm Dome Pendant Ceiling Light Green

Order Code: ZT4907659S

£154.99 Inc VAT (20%)


Description

Logan 12cm Dome Pendant Ceiling Light Green | Features: Finish: Green | Material: Painted Steel | IP Rating: IP20 | Max Height: 110cm | Width: 14cm | Depth: 14cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.8kg | Wattage (max) : 15W

Specifications for Logan 12cm Dome Pendant Ceiling Light Green
  • Width
    14cm
  • Product Type
    Pendant Ceiling Light
  • No. of Lamps
    1
  • Maximum Wattage
    15W
  • Finish
    Green
  • Lamp Type
    E27
  • Max Height
    110cm
  • IP Rating
    IP20
  • Material
    Painted Steel
  • Weight
    0.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome