Loncino 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock

Order Code: ZT5369116S

£259.99 Inc VAT (20%)


Description

Loncino 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock | Features: Finish: Black | Material: Steel Black-Transparent Glass | IP Rating: IP20 | Height: 110cm | Length: 74.5cm | Width: 15cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 60W

Specifications for Loncino 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock
  • No. of Lamps
    3
  • Recess Depth
    Cm
  • IP Rating
    IP20
  • Product Type
    Pendant Ceiling Light
  • Length
    74.5cm
  • Lamp Type
    E27
  • Material
    Black-Transparent Glass
    Steel
  • Maximum Wattage
    60W
  • Width
    15cm
  • Finish
    Black
  • Bulb Included
    No
  • Height
    110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome