Lumin LED Indiviled Dirc/indirc 42W 240V 4650LM 1199 x 120 x 40 - 4058075109728

Order Code: ZT5076748S

£459.99 Inc VAT (20%)


Description

Ledvance LUMIN LED INDIVILED DIRC/INDIRC 42W 240V 4650LM 1199X120X40 Pendant & Surface Mounted Luminaires 4058075109728

Specifications for Lumin LED Indiviled Dirc/indirc 42W 240V 4650LM 1199 x 120 x 40 - 4058075109728
  • IP Rating
    IP20
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Width
    120mm
  • Length
    1199mm
  • Maximum System Power
    42W
  • Light Outlet
    Direct/indirect
  • IK Rating
    IK06
  • Number of Poles
    2
  • Housing Colour
    White
  • Connection Type
    Screwless terminal
  • Light Distribution
    Symmetric
  • Light Source Type
    LED non-replaceable
  • Nominal Current
    230 - 230mA
  • Type of Cabling
    Suitable for through wiring
  • Power Factor
    0.9
  • Voltage Type
    AC
  • Light Diffuser Type
    Focal lens
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome