Lumin LED Indiviled Dirc/indirc 56W 240V 6150LM 1488 x 120 x 40 - 4058075109049

Order Code: ZT5076790S

£799.99 Inc VAT (20%)


Description

Ledvance LUMIN LED INDIVILED DIRC/INDIRC 56W 240V 6150LM 1488X120X40 Pendant & Surface Mounted Luminaires 4058075109049

Specifications for Lumin LED Indiviled Dirc/indirc 56W 240V 6150LM 1488 x 120 x 40 - 4058075109049
  • Housing Material
    Aluminium
  • Length
    1488mm
  • IP Rating
    IP20
  • Colour Temperature
    3000 - 3000 K
  • Width
    120mm
  • Light Outlet
    Direct/indirect
  • Power Factor
    0.9
  • Nominal Current
    320 - 320mA
  • Maximum System Power
    56W
  • Light Distribution
    Symmetric
  • Connection Type
    Screwless terminal
  • Colour of Light
    White
  • Type of Cabling
    Suitable for through wiring
  • Number of Poles
    4
  • IK Rating
    IK06
  • Housing Colour
    White
  • Light Source Type
    LED non-replaceable
  • Light Diffuser Type
    Focal lens
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome