Lumin LED Indiviled Drct 1200 34W 240V 3800LM 1199 x 120 x 40mm - 4058075109520

Order Code: ZT5076558S

£519.99 Inc VAT (20%)


Description

Ledvance LUMIN LED INDIVILED DRCT 1200 34W 240V 3800LM 1199X120X40MM Pendant & Surface Mounted Luminaires 4058075109520

Specifications for Lumin LED Indiviled Drct 1200 34W 240V 3800LM 1199 x 120 x 40mm - 4058075109520
  • Colour Temperature
    3000 - 3000 K
  • Length
    1199mm
  • Width
    120mm
  • Housing Material
    Aluminium
  • Colour of Light
    White
  • Light Source Type
    LED non-replaceable
  • Voltage Type
    AC
  • Light Outlet
    Direct
  • IK Rating
    IK06
  • Number of Poles
    2
  • Connection Type
    Screwed terminal
  • Power Factor
    0.9
  • Control Gear
    Electronic ballast
  • Type of Cabling
    Suitable for through wiring
  • Maximum System Power
    34W
  • Light Diffuser Type
    Focal lens
  • Housing Colour
    White
  • Nominal Current
    190 - 190mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome