Lumin LED Indiviled Drct 1500 25W 240V 3300LM 1488 x 120 x 40mm - 4058075109582

Order Code: ZT5076592S

£519.99 Inc VAT (20%)


Description

Ledvance LUMIN LED INDIVILED DRCT 1500 25W 240V 3300LM 1488X120X40MM Pendant & Surface Mounted Luminaires 4058075109582

Specifications for Lumin LED Indiviled Drct 1500 25W 240V 3300LM 1488 x 120 x 40mm - 4058075109582
  • Width
    120mm
  • Length
    1488mm
  • Housing Material
    Aluminium
  • Colour Temperature
    4000 - 4000 K
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwed terminal
  • Light Outlet
    Direct
  • Power Factor
    0.9
  • Nominal Current
    140 - 140mA
  • Light Source Type
    LED non-replaceable
  • Type of Cabling
    Suitable for through wiring
  • Colour of Light
    White
  • Housing Colour
    White
  • Number of Poles
    2
  • IK Rating
    IK06
  • Maximum System Power
    25W
  • Light Diffuser Type
    Focal lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome