Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Surf HF LED 4000K Asym 6700LM 1440 x 210 x 70mm White
By Thorn
Order Code:
ZT5071975S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-surf-hf-led-4000k-asym-6700lm-1440-x-210-x-70mm-white/p/ZT5071975S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SURF HF LED 4000K ASYM 6700LM 1440X210X70MM WHI Surface & Suspended (ME) 96629309
Specifications
Specifications for Lumin Surf HF LED 4000K Asym 6700LM 1440 x 210 x 70mm White
Width
210mm
Length
1440mm
Housing Material
Plastic
Number of Lamps
1
Colour Temperature
4000 K
Control Gear
LED driver constant current
Housing Colour
White
Voltage Type
AC
Nominal Current
295mA
Power Factor
0.92
Light Distribution
Asymmetric
Colour of Light
White
Wattage
61W
Maximum System Power
61W
IK Rating
IK05
Light Source Type
LED non-replaceable
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome