Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Suspended HFix LED 3000K 4250LM 1140 x 210 x 70mm White - 96628952
By Thorn
Order Code:
ZT5069819S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-suspended-hfix-led-3000k-4250lm-1140-x-210-x-70mm-white-96628952/p/ZT5069819S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SUSPENDED HFIX LED 3000K 4250LM 1140X210X70MM WHI Surface & Suspended (ME) 96628952
Specifications
Specifications for Lumin Suspended HFix LED 3000K 4250LM 1140 x 210 x 70mm White - 96628952
Length
1140mm
Number of Lamps
1
Width
210mm
Colour Temperature
3000 K
Housing Material
Plastic
Maximum System Power
40W
Light Outlet
Direct/indirect
Voltage Type
AC
Wattage
40W
IK Rating
IK05
Housing Colour
White
Power Factor
0.92
Light Source Type
LED non-replaceable
Light Distribution
Symmetric
Colour of Light
White
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome