Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Suspended HFix LED 3000K 6700LM 1140 x 210 x 70mm White - 96628956
By Thorn
Order Code:
ZT5070313S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-suspended-hfix-led-3000k-6700lm-1140-x-210-x-70mm-white-96628956/p/ZT5070313S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SUSPENDED HFIX LED 3000K 6700LM 1140X210X70MM WHI Surface & Suspended (ME) 96628956
Specifications
Specifications for Lumin Suspended HFix LED 3000K 6700LM 1140 x 210 x 70mm White - 96628956
Length
1140mm
Housing Material
Plastic
Colour Temperature
3000 K
Number of Lamps
1
Width
210mm
Housing Colour
White
Light Distribution
Symmetric
Power Factor
0.92
Light Outlet
Direct/indirect
Wattage
61W
Colour of Light
White
IK Rating
IK05
Voltage Type
AC
Maximum System Power
61W
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome