Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Lumin Suspended Hfs x LED 3000K 6700LM 1165 x 210 x 70mm White
By Thorn
Order Code:
ZT5071940S
£829.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
829.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/lumin-suspended-hfs-x-led-3000k-6700lm-1165-x-210-x-70mm-white/p/ZT5071940S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMIN SUSPENDED HFSX LED 3000K 6700LM 1165X210X70MM WHI Surface & Suspended (ME) 96629307
Specifications
Specifications for Lumin Suspended Hfs x LED 3000K 6700LM 1165 x 210 x 70mm White
Length
1165mm
Colour Temperature
3000 K
Number of Lamps
1
Width
210mm
Housing Material
Plastic
Power Factor
0.92
Nominal Current
295mA
Control Gear
LED driver constant current
Light Distribution
Symmetric
Colour of Light
White
Housing Colour
White
Light Source Type
LED non-replaceable
Voltage Type
AC
Wattage
61W
Light Outlet
Direct/indirect
IK Rating
IK05
Maximum System Power
61W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome