Luminaire LED Indiviled Direct 1500 48W 240V - 4058075109827

Order Code: ZT5076762S

£639.99 Inc VAT (20%)


Description

Ledvance LUMINAIRE LED INDIVILED DIRECT 1500 48W 240V Pendant & Surface Mounted Luminaires 4058075109827

Specifications for Luminaire LED Indiviled Direct 1500 48W 240V - 4058075109827
  • Colour Temperature
    4000 - 4000 K
  • Width
    120mm
  • Housing Material
    Aluminium
  • Length
    1488mm
  • Light Source Type
    LED non-replaceable
  • Connection Type
    Screwed terminal
  • Light Diffuser Type
    Focal lens
  • IK Rating
    IK06
  • Voltage Type
    AC
  • Type of Cabling
    Suitable for through wiring
  • Light Outlet
    Direct
  • Maximum System Power
    48W
  • Colour of Light
    White
  • Nominal Current
    280 - 280mA
  • Housing Colour
    White
  • Control Gear
    Electronic ballast
  • Number of Poles
    2
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome