Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface HFix LED 3000K 4250LM 1440 x 210 x 70mm White
By Thorn
Order Code:
ZT5071572S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-hfix-led-3000k-4250lm-1440-x-210-x-70mm-white/p/ZT5071572S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE HFIX LED 3000K 4250LM 1440X210X70MM WHITE Surface & Suspended (ME) 96628944
Specifications
Specifications for Luminaire Surface HFix LED 3000K 4250LM 1440 x 210 x 70mm White
Number of Lamps
1
Width
210mm
Colour Temperature
3000 K
Housing Material
Plastic
Length
1440mm
Light Source Type
LED non-replaceable
Voltage Type
AC
Maximum System Power
35W
Wattage
35W
Light Distribution
Symmetric
IK Rating
IK05
Colour of Light
White
Control Gear
LED driver constant current
Power Factor
0.92
Housing Colour
White
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome