Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface Hfs x LED 4000K 6700LM 1465 x 210 x 70mm White
By Thorn
Order Code:
ZT5072063S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-hfs-x-led-4000k-6700lm-1465-x-210-x-70mm-white/p/ZT5072063S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE HFSX LED 4000K 6700LM 1465X210X70MM WHITE Surface & Suspended (ME) 96629305
Specifications
Specifications for Luminaire Surface Hfs x LED 4000K 6700LM 1465 x 210 x 70mm White
Length
1465mm
Width
210mm
Number of Lamps
1
Colour Temperature
4000 K
Housing Material
Plastic
Control Gear
LED driver constant current
IK Rating
IK05
Light Outlet
Direct
Colour of Light
White
Housing Colour
White
Light Distribution
Symmetric
Power Factor
0.92
Voltage Type
AC
Nominal Current
295mA
Light Source Type
LED non-replaceable
Maximum System Power
61W
Wattage
61W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome