Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Surface MWS LED 4000K 4250LM 1140 x 210 x 70mm White
By Thorn
Order Code:
ZT5071970S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-surface-mws-led-4000k-4250lm-1140-x-210-x-70mm-white/p/ZT5071970S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SURFACE MWS LED 4000K 4250LM 1140X210X70MM WHITE Surface & Suspended (ME) 96629300
Specifications
Specifications for Luminaire Surface MWS LED 4000K 4250LM 1140 x 210 x 70mm White
Number of Lamps
1
Length
1140mm
Width
210mm
Colour Temperature
4000 K
Housing Material
Plastic
Colour of Light
White
Light Distribution
Symmetric
Light Source Type
LED non-replaceable
Voltage Type
AC
Control Gear
LED driver constant current
Nominal Current
193mA
Maximum System Power
40W
Housing Colour
White
IK Rating
IK05
Wattage
40W
Power Factor
0.92
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome