Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Suspended HFix LED 4000K 4900LM 1140 x 210 x 70mm White - 96628955
By Thorn
Order Code:
ZT5070246S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-suspended-hfix-led-4000k-4900lm-1140-x-210-x-70mm-white-96628955/p/ZT5070246S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SUSPENDED HFIX LED 4000K 4900LM 1140X210X70MM WHI Surface & Suspended (ME) 96628955
Specifications
Specifications for Luminaire Suspended HFix LED 4000K 4900LM 1140 x 210 x 70mm White - 96628955
Width
210mm
Housing Material
Plastic
Length
1140mm
Colour Temperature
4000 K
Number of Lamps
1
IK Rating
IK05
Housing Colour
White
Light Outlet
Direct/indirect
Maximum System Power
42W
Wattage
42W
Colour of Light
White
Voltage Type
AC
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Light Distribution
Symmetric
Power Factor
0.92
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome