Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Luminaire Suspended HFix LED 4000K 6700LM 1140 x 210 x 70mm White - 96628957
By Thorn
Order Code:
ZT5070499S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-ceiling-lights/luminaire-suspended-hfix-led-4000k-6700lm-1140-x-210-x-70mm-white-96628957/p/ZT5070499S
Add to quotation
View all Pendant Ceiling Lights
Description
Thorn LUMINAIRE SUSPENDED HFIX LED 4000K 6700LM 1140X210X70MM WHI Surface & Suspended (ME) 96628957
Specifications
Specifications for Luminaire Suspended HFix LED 4000K 6700LM 1140 x 210 x 70mm White - 96628957
Colour Temperature
4000 K
Number of Lamps
1
Housing Material
Plastic
Width
210mm
Length
1140mm
Maximum System Power
61W
Light Outlet
Direct/indirect
Colour of Light
White
Power Factor
0.92
Voltage Type
AC
Wattage
61W
Housing Colour
White
IK Rating
IK05
Control Gear
LED driver constant current
Light Source Type
LED non-replaceable
Light Distribution
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome