Orte Bar Pendant Ceiling 3 Light White Structure Brass Elements | Features: Finish: White Structure Brass Elements | Material: Painted Steel Brass Steel | IP Rating: IP20 | Height: 106cm | Width: 126cm | Depth: 28cm | Lamp Type: E27 | No. of Lamps: 3 | Weight: 3.2kg | Wattage (max) : 15W