Paloma 25cm Globe Pendant Ceiling Light Transparent (Fluted) Brushed Brass

Order Code: ZT4905345S

£249.99 Inc VAT (20%)


Description

Paloma 25cm Globe Pendant Ceiling Light Transparent (Fluted) Brushed Brass | Features: Finish: Transparent (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 148cm | Width: 25cm | Depth: 25cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.8kg | Wattage (max) : 15W

Specifications for Paloma 25cm Globe Pendant Ceiling Light Transparent (Fluted) Brushed Brass
  • Width
    25cm
  • Height
    148cm
  • No. of Lamps
    1
  • Material
    Glass
    Brass
  • Weight
    1.8kg
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome