Piava Dome Pendant Ceiling Light White-Brown (Marble Colour) Cream White

Order Code: ZT4907688S

£259.99 Inc VAT (20%)


Description

Piava Dome Pendant Ceiling Light White-Brown (Marble Colour) Cream White | Features: Finish: White-Brown (Marble Color) Cream White | Material: Glass Painted Steel | IP Rating: IP20 | Height: 144cm | Width: 27cm | Depth: 27cm | Lamp Type: E14 | No. of Lamps: 1 | Weight: 1.4kg | Wattage (max) : 7W

Specifications for Piava Dome Pendant Ceiling Light White-Brown (Marble Colour) Cream White
  • Lamp Type
    E14
  • No. of Lamps
    1
  • Material
    Glass Painted Steel
  • Weight
    1.4kg
  • Width
    27cm
  • Height
    144cm
  • Wattage
    7W
  • IP Rating
    IP20
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome