Pushpa Pendant Ceiling Light - Natural Rattan

Order Code: ZT5468203S

£129.99 Inc VAT (20%)


Description

Pushpa Pendant Ceiling Light Natural Rattan 1x E27 | Description: Handmade from natural rattan this pendant shade showcases this unique design by diffusing the light through its many layers creating a unique tropical feel.Customise your look by matching with one of our B22 or E14 cable sets. | Features: Finish: Natural Rattan Material: Steel & Rattan IP Rating: IP20 Height: 39.5cm Diameter: 47cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Wattage: 10W

See full description
Specifications for Pushpa Pendant Ceiling Light - Natural Rattan
  • Finish
    Natural Rattan
  • Height
    39.5cm
  • Diameter
    47cm
  • No. of Lamps
    1
  • Product Type
    Ceiling Light
  • Lamp Type
    E27
  • Bulb Included
    No
  • Wattage
    10W
  • IP Rating
    IP20
  • Material
    Steel & Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome