Rio Slim Pendant Ceiling Light - Red

Order Code: ZT4976243S

£159.99 Inc VAT (20%)


Description

Rio Slim Pendant Ceiling Light Red 719lm 3000K | Features: Finish: Red | Material: Painted Steel | IP Rating: IP20 | Max Height: 133.5cm | Width: 10cm | Depth: 10cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 719lm | Weight: 0.95kg | Wattage (max) : 4.2W

Specifications for Rio Slim Pendant Ceiling Light - Red
  • IP Rating
    IP20
  • No. of Lamps
    1
  • Material
    Painted Steel
  • Lamp Type
    Integrated LED
  • Product Type
    Pendant Ceiling Light
  • Lumens
    719lm
  • Colour Temperature
    3000K
  • Width
    10cm
  • Maximum Wattage
    4.2W
  • Finish
    Red
  • Max Height
    133.5cm
  • Weight
    0.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome