Spider Cage Cluster Ceiling Pendant Lamp Black 3 Light E27

Order Code: ZT4905478S

£279.99 Inc VAT (20%)


Description

Spider Cage Cluster Ceiling Pendant Lamp Black 3 Light E27 | Features: Finish: Black | Height: 39.50cm | Max Height: 135cm | Width: 55cm | Lamp Type: E27 | Number of Lights: 3 | IP Rating: IP20 | Wattage (max) : 60W | Weight (kg) : 3.20

Specifications for Spider Cage Cluster Ceiling Pendant Lamp Black 3 Light E27
  • Height
    39.5cm
  • Weight
    3.2kg
  • Maximum Wattage
    60W
  • Width
    55cm
  • IP Rating
    IP20
  • Finish
    Black
  • Max Height
    135cm
  • Number of Lights
    3
  • Product Type
    Ceiling Pendant Lamp
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome