Wriggle Multi Arm Pendant Ceiling Light - Matt Black Natural Raffia

Order Code: ZT5468169S

£199.99 Inc VAT (20%)


Description

Wriggle Multi Arm Pendant Ceiling Light Matt Black Natural Raffia 3x E14 | Description: Add a playful style to your interior with this unique wave shaped hoop 3 light pendant complete with wrapped raffia shades and finished in matt black. Suspended from height adjustable chain with black flex. Matching wall light table light and floor lights also available. | Features: Finish: Matt Black Natural Raffia Material: Steel & Raffia IP Rating: IP20 Min Height: 52cm Max Height: 100cm Diameter: 60.5cm Lamp Type: E14 No. of Lamps: 3 Bulb Included: No Dimmable: Yes Wattage: 6W

See full description
Specifications for Wriggle Multi Arm Pendant Ceiling Light - Matt Black Natural Raffia
  • IP Rating
    IP20
  • Max Height
    100cm
  • Lamp Type
    E14
  • Dimmable
    Yes
  • Bulb Included
    No
  • Finish
    Matt Black Natural Raffia
  • Material
    Steel & Raffia
  • No. of Lamps
    3
  • Wattage
    6W
  • Min Height
    52cm
  • Product Type
    Pendant Ceiling Light
  • Diameter
    60.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome