Pushbutton Illuminated Maintained Flush Green Metal Bezel

Order Code: ZT4996867S

£11.99 Inc VAT (20%)


Description

ABB PUSHBUTTON ILLUMINATED MAINTAINED FLUSH GREEN METAL BEZEL Pilot Devices (Secrl) (1300002) 1SFA611101R3102

Specifications for Pushbutton Illuminated Maintained Flush Green Metal Bezel
  • Number of Command Positions
    1
  • Head Colour
    Green
    Chrome
  • Type
    Blinker light
  • Hole diameter
    22mm
  • Construction Type Lens
    G12
  • Front Ring Material
    STOP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome