Slctr Switch Illum Short Handle 2 Position Mom Red Plas BZL

Order Code: ZT4996965S

£14.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH ILLUM SHORT HANDLE 2 POSITION MOM RED PLAS BZL Pilot Devices (Secrl) (1300002) 1SFA611200R1101

Specifications for Slctr Switch Illum Short Handle 2 Position Mom Red Plas BZL
  • Head Colour
    Black
    Red
  • Hole diameter
    22mm
  • Number of Switch Positions
    2
  • Front Ring Material
    Brown
  • Type of Control Element
    ZU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome