Slctr Switch Illum Short Handle 2 Position Mom YEL Plas BZL

Order Code: ZT4997020S

£14.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH ILLUM SHORT HANDLE 2 POSITION MOM YEL PLAS BZL Pilot Devices (Secrl) (1300002) 1SFA611200R1103

Specifications for Slctr Switch Illum Short Handle 2 Position Mom YEL Plas BZL
  • Hole diameter
    22mm
  • Number of Switch Positions
    2
  • Head Colour
    Yellow
    Black
  • Front Ring Material
    Brown
  • Type of Control Element
    ZU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome