Faststar 30W AC Security Light with PIR

Faststar 30W AC Security Light with PIR

Order Code: ZT1029716P

£22.99 Inc VAT (20%)


Description

The FastStar PIR LED security light is just as ideal for home driveways as it is for offices or warehouses, lending extra protection to your property. The Day and Night auto motion sensors detect movement up to 12 metres. with a wide 120° beam angle, and the light stays on for up to 5 minutes. There are 3 different wattage's to suit your needs: 30W (2 400 Lumens), and 50W (4000 Lumens).

FastStar PIR has a lifespan of 50,000 hours and is up to 90% more energy efficient than traditional lighting, saving you a whole lot on electricity bills! The slimline form is designed for descreet appearance and easy installation, and the angled bracket gives easy access to secure onto walls.

See full description
Specifications for Faststar 30W AC Security Light with PIR
  • Case Material
    Aluminium
  • Weight
    0.97kg
  • Depth
    200mm
  • Beam Angle
    120°
  • MFR Part No.
    NSFASTSTAR30PIR
  • Sensor Type
    PIR
  • Lumens
    2400Lumens
  • Body Colour
    White
  • Width
    195mm
  • Height
    37mm
  • Wattage
    30W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome