Module Digital Input 2CH Standard 230VAC

Module Digital Input 2CH Standard 230VAC

Order Code: ZT5024057S

£79.99 Inc VAT (20%)


Description

Schneider Electric MODULE DIGITAL INPUT 2CH STANDARD 230VAC Twido/Advantys Distributed (I/O) STBDAI7220K

Specifications for Module Digital Input 2CH Standard 230VAC
  • Width
    125mm
  • Depth
    65.1mm
  • Height
    18.4mm
  • Type of Output Voltage
    AC/DC
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome