Module Digital Output 4CH Basic 0.25A 24VDC

Order Code: ZT5024311S

£79.99 Inc VAT (20%)


Description

Schneider Electric MODULE DIGITAL OUTPUT 4CH BASIC 0.25A 24VDC Twido/Advantys Distributed (I/O) STBDDO3415K

Specifications for Module Digital Output 4CH Basic 0.25A 24VDC
  • Width
    128.3mm
  • Height
    13.9mm
  • Depth
    70mm
  • Type of Output Voltage
    DC
  • Type of Electric Connection
    Screw connection
  • IP Rating
    IP20
  • Number of Digital Outputs
    4
  • Voltage Type
    DC