LED Industry Display NDI 100/3, HxWxD 220 X 513 X 210mm, 3 Digits, Black

Order Code: ZT2738122S

£2,999.99 Inc VAT (20%)


Description

LED industry display NDI 100/3, HxWxD 220 x 513 x 210 mm, 3 digits, black. Supplied = assembled. Width = 513 mm. Height = 220 mm. Depth = 210 mm. Colour = black. Housing material = sheet steel, galvanised. Product type = industrial displays for indoors. Ultra bright LED display. Buffered electronics. Red LED display in 7 segment technology, as H model for light conditions outdoors, digit height 100 mm, single line, number of digits 3 with fixed lettering in accordance with customer specifications, optionally with the units g, kg or t (please specify in order) , with analogue interface 4 x 20 mA, including input connector for the cable. Reading distance approx. 40 m, housing made of zinc plated, double walled sheet steel and a powder coated surface, protection class IP65, with anti reflective front panel. Mains voltage 230 VAC/50/60 Hz.

See full description
Specifications for LED Industry Display NDI 100/3, HxWxD 220 X 513 X 210mm, 3 Digits, Black
  • Colour
    Black
  • Product Type
    Industrial Displays for Indoors
  • Supplied
    Assembled
  • Overall Height
    220mm
  • Housing Material
    Sheet Steel, Galvanised
  • Depth
    210mm
  • Width
    513mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome