Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface LED 2 C/o 250V 10A 110V DC
By ABB
Order Code:
ZT5007510S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-led-2-c-o-250v-10a-110v-dc/p/ZT5007510S
Add to quotation
View all Plug-In Relays
Description
ABB RELAY INTERFACE LED 2 C/O 250V 10A 110V DC Pluggable Relays (500003) 1SVR405621R7100
Specifications
Specifications for Relay Interface LED 2 C/o 250V 10A 110V DC
Width
35mm
Height
54.4mm
Depth
35mm
Drive, Polarization
Multi device connection
Voltage Type
Gilt
Type of Switch Contact
System port
Current Rating
10A
Ingress Protection Rating
Earthing connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome