Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Plug-In Relays
Relay Interface LED 3 C/o Contacts 250V 10A 24V Ac
By ABB
Order Code:
ZT5006544S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/plug-in-relays/relay-interface-led-3-c-o-contacts-250v-10a-24v-ac/p/ZT5006544S
Add to quotation
View all Plug-In Relays
Description
ABB RELAY INTERFACE LED 3 C/O CONTACTS 250V 10A 24V AC Pluggable Relays (500003) 1SVR405612R0100
Specifications
Specifications for Relay Interface LED 3 C/o Contacts 250V 10A 24V Ac
Depth
27.5mm
Width
21.2mm
Height
35.6mm
Current Rating
10A
Ingress Protection Rating
Earthing connection
Type of Switch Contact
System port
Drive, Polarization
Multi device connection
Type of Electric Connection
Flat plug-in connection
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome