Relay Pluggable Interface 3 C/o Contacts 250V 6A 230V Ac LE

Order Code: ZT5025248S

£13.99 Inc VAT (20%)


Description

ABB RELAY PLUGGABLE INTERFACE 3 C/O CONTACTS 250V 6A 230V AC LE Pluggable Relays (500003) 1SVR405613R3100

Specifications for Relay Pluggable Interface 3 C/o Contacts 250V 6A 230V Ac LE
  • Width
    21.2mm
  • Depth
    27.5mm
  • Height
    35.6mm
  • Current Rating
    6A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome