13A RCD Plug-in Adapter

13A RCD Plug-in Adapter

Order Code: ZT1027622XCopy

£10.19each Inc VAT (20%)
£122.28 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Offer portable protection against electrocution, 240V. 30mA tripping current. 30mS tripping time.
RCD Adaptor
The RCD adaptor fits between an appliance plug and the power supply socket.
RCD Plug
The RCD plug should be wired directly to an appliance in place of the standard three pin 13 amp plug (follow the wiring diagram supplied).
In-Line RCD
The in-line RCD is wired directly into the cable between the appliance and a standard three pin 13A plug (follow the wiring diagram supplied).

See full description
Specifications for 13A RCD Plug-in Adapter
  • MFR Part No.
    RCDAWC
  • Type
    Adaptor
  • Socket Type
    13A 3 Pin
  • Colour
    Black
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome