3-Way Splitter 230V

3-Way Splitter 230V

Order Code: ZT1233323PCopy

£17.99 Inc VAT (20%)


Description

3-Way splitter 230V~50Hz, allows splitting of a maximum current of 16A. Fitted with one 2P+E input and three output connectors. IP44 Rated.

Specifications for 3-Way Splitter 230V
  • MFR Part No.
    WTWS16A
  • Weight
    411.5g
  • IP Rating
    IP44
  • Product Type
    3-Way Splitter
  • Voltage
    230V
  • Frequency
    50Hz