Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
K Thermocouple Sensor 6 x 50mm - K6-50-1.5M-PTFE
By Under Control Instruments
Order Code:
ZT4029891S
£22.99
Inc VAT (20%)
£23.99
4% off
1
Add to basket
Get it by
Mon, 11th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/k-thermocouple-sensor-6-x-50mm-k6-50-1-5m-ptfe/p/ZT4029891S
Add to quotation
View all Proximity Sensors & Switches
Description
K Thermocouple Sensor 6 x 50mm
Specifications
Specifications for K Thermocouple Sensor 6 x 50mm - K6-50-1.5M-PTFE
Type
K Thermocouple Sensor
Product Type
Thermocouple Sensor
Diameter
6mm
Length
50mm
Material
PTFE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome